






€156.12/ pieceexcl. VAT
€188.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 85.2 kN |
Static load rating | 73.5 kN |
Reference speed | 8000 rpm |
Fatigue load limit | 2.6 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 1.97 kg |
Weight | 4.34 lb |
€188.09/ pieceexcl. VAT
€227.59incl. VAT
Estimated delivery date - 17/11/2026