

€129.05/ pieceexcl. VAT
€156.15incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 76.1 kN |
Static load rating | 65.5 kN |
Reference speed | 8500 rpm |
Fatigue load limit | 2.4 kN |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 1.56 kg |
Weight | 3.45 lb |
€136.27/ pieceexcl. VAT
€164.89incl. VAT
Estimated delivery date - 16/11/2026