






€95.85/ pieceexcl. VAT
€115.98incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 54 kN |
Reference speed | 9500 rpm |
Fatigue load limit | 2.04 kN |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 1.225 kg |
Weight | 2.7 lb |
€112.22/ pieceexcl. VAT
€135.79incl. VAT
Estimated delivery date - 16/11/2026