






€91.81/ pieceexcl. VAT
€111.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 54 kN |
Reference speed | 9500 rpm |
Fatigue load limit | 2.08 kN |
Limiting speed | 6000 rpm |
Performance class | Single row |
Weight | 1.22 kg |
Weight | 2.69 lb |
€120.33/ pieceexcl. VAT
€145.60incl. VAT
Estimated delivery date - 17/11/2026