






€117.15/ pieceexcl. VAT
€141.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 63.7 kN |
Static load rating | 54 kN |
Fatigue load limit | 2.08 kN |
Limiting speed | 2800 rpm |
Performance class | Single row |
Weight | 1.23 kg |
Weight | 2.71 lb |
€135.93/ pieceexcl. VAT
€164.48incl. VAT
Estimated delivery date - 16/11/2026