






€77.67/ pieceexcl. VAT
€93.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 60.5 kN |
Static load rating | 50 kN |
Reference speed | 10000 rpm |
Fatigue load limit | 1.96 kN |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 1.14 kg |
Weight | 2.51 lb |
€87.56/ pieceexcl. VAT
€105.95incl. VAT
Estimated delivery date - 16/11/2026