






€66.58/ pieceexcl. VAT
€80.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 52 kN |
Static load rating | 43 kN |
Reference speed | 11000 rpm |
Fatigue load limit | 1.76 kN |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 0.91 kg |
Weight | 2.01 lb |
€84.75/ pieceexcl. VAT
€102.55incl. VAT
Estimated delivery date - 17/11/2026