






€75.15/ pieceexcl. VAT
€90.93incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 22 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 52 kN |
Static load rating | 43 kN |
Reference speed | 11000 rpm |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 0.934 kg |
Weight | 2.06 lb |
€84.75/ pieceexcl. VAT
€102.55incl. VAT
Estimated delivery date - 16/11/2026