






€47.22/ pieceexcl. VAT
€57.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 41.6 kN |
Static load rating | 33.5 kN |
Reference speed | 12000 rpm |
Fatigue load limit | 1.43 kN |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 0.642 kg |