






€32.44/ pieceexcl. VAT
€39.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 31.9 kN |
Static load rating | 25 kN |
Reference speed | 14000 rpm |
Fatigue load limit | 1.06 kN |
Limiting speed | 9000 rpm |
Performance class | Single row |
Weight | 0.436 kg |
Weight | 0.96 lb |
€46.91/ pieceexcl. VAT
€56.76incl. VAT
Estimated delivery date - 17/11/2026