






€37.85/ pieceexcl. VAT
€45.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 31.9 kN |
Static load rating | 25 kN |
Fatigue load limit | 1.06 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 0.432 kg |
Weight | 0.95 lb |