






€203.16/ pieceexcl. VAT
€245.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 31.9 kN |
Static load rating | 25 kN |
Fatigue load limit | 1.06 kN |
Limiting speed | 4000 rpm |
Performance class | Single row |
Weight | 0.441 kg |