






€30.50/ pieceexcl. VAT
€36.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 30.7 kN |
Static load rating | 23.2 kN |
Fatigue load limit | 0.98 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 0.402 kg |
Weight | 0.89 lb |
€37.92/ pieceexcl. VAT
€45.88incl. VAT
Estimated delivery date - 17/11/2026