






€26.60/ pieceexcl. VAT
€32.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 29.6 kN |
Static load rating | 21.2 kN |
Fatigue load limit | 0.9 kN |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 0.376 kg |
Weight | 0.83 lb |
€33.00/ pieceexcl. VAT
€39.93incl. VAT
Estimated delivery date - 17/11/2026