






€20.83/ pieceexcl. VAT
€25.20incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 22.9 kN |
Static load rating | 15.6 kN |
Fatigue load limit | 0.71 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 0.26 kg |
Weight | 0.57 lb |
€25.81/ pieceexcl. VAT
€31.23incl. VAT
Estimated delivery date - 17/11/2026