






€57.27/ pieceexcl. VAT
€69.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | LT20 |
Dynamic load rating | 22.9 kN |
Static load rating | 16000 kN |
Reference speed | 18000 rpm |
Performance class | Single row |
Weight | 0.255 kg |