






€15.39/ pieceexcl. VAT
€18.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 22.1 kN |
Static load rating | 14.6 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.64 kN |
Limiting speed | 12000 rpm |
Performance class | Single row |
Weight | 0.239 kg |
Weight | 0.53 lb |
€19.74/ pieceexcl. VAT
€23.89incl. VAT
Estimated delivery date - 17/11/2026