






€17.96/ pieceexcl. VAT
€21.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 22.1 kN |
Static load rating | 14.6 kN |
Fatigue load limit | 0.64 kN |
Limiting speed | 5600 rpm |
Performance class | Single row |
Weight | 0.238 kg |
Weight | 0.52 lb |
€22.32/ pieceexcl. VAT
€27.01incl. VAT
Estimated delivery date - 16/11/2026