






€11.86/ pieceexcl. VAT
€14.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 17.8 kN |
Static load rating | 11 kN |
Reference speed | 22000 rpm |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.188 kg |
Weight | 0.41 lb |
€15.14/ pieceexcl. VAT
€18.32incl. VAT
Estimated delivery date - 17/11/2026