






€11.64/ pieceexcl. VAT
€14.08incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 17.8 kN |
Static load rating | 11 kN |
Reference speed | 22000 rpm |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.185 kg |
Weight | 0.41 lb |
€13.19/ pieceexcl. VAT
€15.96incl. VAT
Estimated delivery date - 16/11/2026