






€89.94/ pieceexcl. VAT
€108.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 16.8 kN |
Static load rating | 11 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.355 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.177 kg |
Weight | 0.39 lb |