




€15.81/ pieceexcl. VAT
€19.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 0.018 kN |
Static load rating | 0.012 kN |
Fatigue load limit | 0.49 kN |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 0.2 kg |