






€73.48/ pieceexcl. VAT
€88.91incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 15.9 kN |
Static load rating | 10.2 kN |
Reference speed | 26000 rpm |
Fatigue load limit | 0.32 kN |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.137 kg |
Weight | 0.3 lb |