SKF

SKF 6006-Z/C3, Single row deep groove ball bearing, Closure on one side, 30 mm ID, 55 mm OD, 13 mm WD, Sheet metal Cage

  • ERIKS:23757671
  • Manufacturer:7316571364841
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€7.82/ pieceexcl. VAT

€9.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
13 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
C3
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
13.8 kN
Static load rating
8.3 kN
Reference speed
28000 rpm
Limiting speed
17000 rpm
Performance class
Single row
Weight
0.115 kg
Weight
0.25 lb