






€9.13/ pieceexcl. VAT
€11.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 13.8 kN |
Static load rating | 8.3 kN |
Reference speed | 28000 rpm |
Limiting speed | 17000 rpm |
Performance class | Single row |
Weight | 0.114 kg |
Weight | 0.25 lb |
€11.71/ pieceexcl. VAT
€14.17incl. VAT
Estimated delivery date - 17/11/2026