






€6.95/ pieceexcl. VAT
€8.41incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 13.8 kN |
Static load rating | 8.3 kN |
Reference speed | 28000 rpm |
Limiting speed | 17000 rpm |
Performance class | Single row |
Weight | 0.113 kg |
Weight | 0.25 lb |
€9.01/ pieceexcl. VAT
€10.90incl. VAT
Estimated delivery date - 16/11/2026