SKF

SKF 6006-2RS1/C2, Single row deep groove ball bearing, Closure on both sides, 30 mm ID, 55 mm OD, 13 mm WD, Sheet metal Cage

  • ERIKS:12121355
  • Manufacturer:7316571408057
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance C2: Bearing internal clearance smaller than Normal.
Stamped steel cage.
Save to list

€12.99/ pieceexcl. VAT

€15.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
13 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
13.8 kN
Static load rating
8.3 kN
Fatigue load limit
0.355 kN
Limiting speed
8000 rpm
Performance class
Single row
Weight
0.117 kg