






€7.28/ pieceexcl. VAT
€8.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 11.9 kN |
Static load rating | 6.55 kN |
Fatigue load limit | 0.275 kN |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.0732 kg |
Weight | 0.16 lb |
€9.01/ pieceexcl. VAT
€10.90incl. VAT
Estimated delivery date - 17/11/2026