






€47.49/ pieceexcl. VAT
€57.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 11.2 kN |
Static load rating | 6.55 kN |
Reference speed | 36000 rpm |
Fatigue load limit | 0.2 kN |
Limiting speed | 16000 rpm |
Performance class | Single row |
Weight | 0.0674 kg |
Weight | 0.15 lb |