






€4.84/ pieceexcl. VAT
€5.86incl. VAT
159 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 9.95 kN |
Static load rating | 5 kN |
Reference speed | 38000 rpm |
Fatigue load limit | 0.212 kN |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.0656 kg |
Weight | 0.14 lb |
€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 16/11/2026