SKF

SKF 6004/C4H, Deep Groove Ball Bearing, Open on both sides, 20 mm ID, 42 mm OD, 12 mm WD, Sheet metal Cage

  • ERIKS:23757628
Image 1
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions.Single row deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€9.85/ pieceexcl. VAT

€11.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
6004
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
12 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Dynamic load rating
9.95 kN
Static load rating
5 kN
Reference speed
38000 rpm
Fatigue load limit
0.212 kN
Limiting speed
24000 rpm
Performance class
Single row
Weight
0.0656 kg