SKF

SKF 6004-2Z/WT, Single row deep groove ball bearing, Closure on both sides, 20 mm ID, 42 mm OD, 12 mm WD, Sheet metal Cage

  • ERIKS:24002291
  • Manufacturer:7316571319599
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.

Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +160 °C.
Save to list

€6.58/ pieceexcl. VAT

€7.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing