SKF

SKF 6004-2Z/C3LT, Single row deep groove ball bearing, Closure on both sides, 20 mm ID, 42 mm OD, 12 mm WD, Sheet metal Cage

  • ERIKS:13197215
  • Manufacturer:7316570438956
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –55 to +110 °C.
Save to list

€15.03/ pieceexcl. VAT

€18.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
9.95 kN
Static load rating
5 kN
Reference speed
38000 rpm
Fatigue load limit
0.212 kN
Limiting speed
19000 rpm
Performance class
Single row
Weight
0.0721 kg