






€41.31/ pieceexcl. VAT
€49.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 9.36 kN |
Static load rating | 5 kN |
Reference speed | 43000 rpm |
Fatigue load limit | 0.156 kN |
Limiting speed | 19000 rpm |
Performance class | Single row |
Weight | 0.062 kg |
Weight | 0.14 lb |