




€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | WT |
Dynamic load rating | 14.6 kN |
Static load rating | 10.4 kN |
Reference speed | 19000 rpm |
Fatigue load limit | 0.137 kN |
Limiting speed | 12000 rpm |
Performance class | Single row |
Weight | 0.137 kg |