SKF

SKF 6003-2RSH/C3HMTF7, Single row deep groove ball bearing, Closure on both sides, 17 mm ID, 35 mm OD, 10 mm WD, Sheet metal Cage

  • ERIKS:13197176
  • Manufacturer:7316572059647
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€9.18/ pieceexcl. VAT

€11.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
6.37 kN
Static load rating
3.25 kN
Fatigue load limit
0.137 kN
Limiting speed
13000 rpm
Performance class
Single row
Weight
0.0398 kg