




€5.82/ pieceexcl. VAT
€7.04incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 5.85 kN |
Static load rating | 10.2 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 0.12 kN |
Limiting speed | 32000 rpm |
Performance class | Single row |
Weight | 0.029 kg |