






€35.48/ pieceexcl. VAT
€42.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.59 kN |
Static load rating | 2.85 kN |
Reference speed | 56000 rpm |
Fatigue load limit | 0.088 kN |
Limiting speed | 26000 rpm |
Performance class | Single row |
Weight | 0.0271 kg |
Weight | 0.06 lb |