SKF

SKF 6002-2RSL/C3LHT23, Single row deep groove ball bearing, Closure on both sides, 15 mm ID, 32 mm OD, 9 mm WD, Sheet metal Cage

  • ERIKS:13197165
  • Manufacturer:7316572147337
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Low-friction contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –50 to +140 °C.
Save to list

€13.08/ pieceexcl. VAT

€15.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
32 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
5.85 kN
Static load rating
2.85 kN
Reference speed
50000 rpm
Fatigue load limit
0.12 kN
Limiting speed
26000 rpm
Performance class
Single row
Weight
0.0285 kg