




€11.54/ pieceexcl. VAT
€13.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Polymer |
Lubrication | LT |
Dynamic load rating | 5.4 kN |
Static load rating | 2360 kN |
Reference speed | 60000 rpm |
Limiting speed | 38000 rpm |
Weight | 0.0195 kg |