SKF

SKF 6001-ZTN9/C3LT, Single row deep groove ball bearing, Open on both sides, 12 mm ID, 28 mm OD, 8 mm WD, Polymer Cage

  • ERIKS:24002269
  • Manufacturer:7316570661088
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –55 to +110 °C.
Save to list

€11.54/ pieceexcl. VAT

€13.96incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
8 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Polymer
Lubrication
LT
Dynamic load rating
5.4 kN
Static load rating
2360 kN
Reference speed
60000 rpm
Limiting speed
38000 rpm
Weight
0.0195 kg