SKF

SKF 6001-ZRZTN9/C3VM0284, Single row deep groove ball bearing, Closure on both sides, 12 mm ID, 28 mm OD, 8 mm WD, Polymer Cage

  • ERIKS:13197150
  • Manufacturer:7316571453941
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Low-friction non-contact seal made of acrylonitrile-butadiene rubber (NBR), on one side and a shield of pressed sheet steel on the other side of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€10.09/ pieceexcl. VAT

€12.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
8 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Polymer
Lubrication
Standard
Dynamic load rating
5.4 kN
Static load rating
2360 kN
Reference speed
60000 rpm
Performance class
Single row
Weight
0.0195 kg