






€32.27/ pieceexcl. VAT
€39.05incl. VAT
2 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.07 kN |
Static load rating | 2.36 kN |
Reference speed | 63000 rpm |
Fatigue load limit | 0.072 kN |
Limiting speed | 30000 rpm |
Performance class | Single row |
Weight | 0.0178 kg |
Weight | 0.039 lb |