SKF

SKF 6001-2RSH/C2LHT23, Single row deep groove ball bearing, Closure on both sides, 12 mm ID, 28 mm OD, 8 mm WD, Sheet metal Cage

  • ERIKS:12621226
  • Manufacturer:7316571814261
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.
Internal clearance C2: Bearing internal clearance smaller than Normal.
Stamped steel cage.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –50 to +140 °C.
Save to list

€10.61/ pieceexcl. VAT

€12.84incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
8 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
5.4 kN
Static load rating
2.36 kN
Fatigue load limit
0.1 kN
Limiting speed
17000 rpm
Performance class
Single row
Weight
0.0206 kg