SKF

SKF 6000-ZTN9, Single row deep groove ball bearing, Closure on one side, 10 mm ID, 26 mm OD, 8 mm WD, Polymer Cage

  • ERIKS:24002259
  • Manufacturer:7316577064875
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
26 mm
Width
8 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Polymer
Lubrication
Grease
Dynamic load rating
4.75 kN
Static load rating
1.96 kN
Performance class
Single row
Weight
0.0179 kg
Weight
0.039 lb