






€3.51/ pieceexcl. VAT
€4.25incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 4.75 kN |
Static load rating | 1.96 kN |
Reference speed | 67000 rpm |
Limiting speed | 40000 rpm |
Performance class | Single row |
Weight | 0.0178 kg |
Weight | 0.039 lb |
€4.74/ pieceexcl. VAT
€5.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026