SKF

SKF 6000-2Z/LT, Single row deep groove ball bearing, Closure on both sides, 10 mm ID, 26 mm OD, 8 mm WD, Sheet metal Cage

  • ERIKS:23757542
  • Manufacturer:7316570164718
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –55 to +110 °C.
Save to list

€6.46/ pieceexcl. VAT

€7.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing