






€30.05/ pieceexcl. VAT
€36.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 4.62 kN |
Static load rating | 1.96 kN |
Reference speed | 70000 rpm |
Fatigue load limit | 0.061 kN |
Limiting speed | 34000 rpm |
Performance class | Single row |
Weight | 0.0153 kg |
Weight | 0.034 lb |