




€10.24/ pieceexcl. VAT
€12.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | LT |
Dynamic load rating | 1.72 kN |
Static load rating | 0.83 kN |
Reference speed | 80000 rpm |
Fatigue load limit | 0.083 kN |
Limiting speed | 48000 rpm |
Performance class | Single row |
Weight | 0.0047 kg |