






€19.82/ pieceexcl. VAT
€23.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 393 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 9.56 kN |
Static load rating | 4.75 kN |
Performance class | Single row |
Weight | 0.0623 kg |
Weight | 0.14 lb |